DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

O-Ring, Dash 103, Buna N, 0.1 In., PK100

VALUE BRAND| Zoro #: G1436136| Mfr #: 1KEX9

$1.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1436136 Mfr #: 1KEX9
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.103"
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: BlackX-Ray Detectable: No
O-Ring Material: Buna NNominal Width: 3/32"
Temp. Range: -40 Degrees to 250 Degrees FNominal Outside Dia.: 9/32"
Dash Number: 103Actual Inside Dia.: 0.081"
Actual Outside Dia.: 0.287"Nominal Inside Dia.: 3/32"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/32 In., Nominal Width 3/32 In., Actual Inside Dia. 0.081 In., Actual Width 0.103 In., Dash Number 103, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 9/32 In., Actual Outside Dia. 0.287 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.