O-Ring, Dash 105, Buna N, 0.1 In., PK100

VALUE BRAND |Zoro #: G2274921|Mfr #: 2KAG9

$2.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2274921 Mfr #: 2KAG9
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingColor: Black
SAE or Metric: SAEMaterial: Buna N
Nominal Width: 3/32"AS568 Dash Number: 105
Actual Width: 0.103"Actual Inside Dia.: 0.143"
Nominal Inside Dia.: 5/32"Temp. Range: -25 Degrees to 250 Degrees F
Nominal Outside Dia.: 11/32"Outside Dia.: 0.349"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 105, Actual Width 0.103 In., Actual Inside Dia. 0.143 In., Outside Dia. 0.349 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 5/32 In., Nominal Outside Dia. 11/32 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.