O-Ring, Dash 106, EPDM, 0.1 In., PK100

VALUE BRAND |Zoro #: G0488713|Mfr #: 1WNJ7

$1.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0488713 Mfr #: 1WNJ7
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Durometer Rating: Medium HardItem: O-Ring
Color: BlackSAE or Metric: SAE
Nominal Inside Dia.: 3/16"Nominal Outside Dia.: 3/8"
Nominal Width: 3/32"AS568 Dash Number: 106
Actual Width: 0.103"Actual Inside Dia.: 0.174"
Durometer: 70 Shore ATemp. Range: -65 Degrees to 300 Degrees F
Outside Dia.: 0.380"Material: EPDM
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 106, Actual Width 0.103 In., Actual Inside Dia. 0.174 In., Outside Dia. 0.380 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 3/16 In., Nominal Outside Dia. 3/8 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.