DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

O-Ring, Dash 107, Buna N, 0.1 In., PK100

VALUE BRAND| Zoro #: G2177217| Mfr #: 1KEZ4

$1.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177217 Mfr #: 1KEZ4
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.103"
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: BlackX-Ray Detectable: No
O-Ring Material: Buna NNominal Width: 3/32"
Temp. Range: -40 Degrees to 250 Degrees FNominal Inside Dia.: 7/32"
Nominal Outside Dia.: 13/32"Dash Number: 107
Actual Inside Dia.: 0.206"Actual Outside Dia.: 0.412"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 In., Nominal Width 3/32 In., Actual Inside Dia. 0.206 In., Actual Width 0.103 In., Dash Number 107, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 13/32 In., Actual Outside Dia. 0.412 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.