O-Ring, Dash 108, EPDM, 0.1 In., PK100

VALUE BRAND| Zoro #: G1237695| Mfr #: 1WNJ9

$1.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237695 Mfr #: 1WNJ9
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoO-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Actual Width: 0.103"Actual Inside Dia.: 0.237"
Durometer: 70 Shore ATemp. Range: -65 Degrees to 300 Degrees F
O-Ring Material: EPDMActual Outside Dia.: 0.443"
Nominal Inside Dia.: 2-5/16"Nominal Outside Dia.: 2-1/2"
Nominal Width: 3/32"Durometer (Hardness) Rating: Medium Hard
Dash Number: 108Country of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2-5/16 In., Nominal Width 3/32 In., Actual Inside Dia. 0.237 In., Actual Width 0.103 In., Dash Number 108, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2-1/2 In., Actual Outside Dia. 0.443 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.