O-Ring, Dash 108, Viton, 0.1 In., PK50

VALUE BRAND| Zoro #: G0648051| Mfr #: U38875.009.0025

$6.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Item: O-ring
Temp. Range: -15 Degrees to 400 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0648051 Mfr #: U38875.009.0025
X-Ray Detectable: NoColor: Black
Item: O-ringMetal Detectable: No
Nominal Outside Dia.: 7/16"System of Measurement: Inch
Meets/Exceeds: SAE J200, ASTM D2000O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer (Hardness) Rating: Very HardDash Number: 108
Actual Width: 0.103"Actual Inside Dia.: 0.237"
Cross Section Shape: RoundDurometer: 90 Shore A
Temp. Range: -15 Degrees to 400 Degrees FO-Ring Material: Viton
Actual Outside Dia.: 0.443"Nominal Inside Dia.: 1/4"
Nominal Width: 3/32"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/4 In., Nominal Width 3/32 In., Actual Inside Dia. 0.237 In., Actual Width 0.103 In., Dash Number 108, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7/16 In., Actual Outside Dia. 0.443 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 50

Product Reviews