O-Ring, Dash 109, EPDM, 0.1 In., PK100

VALUE BRAND |Zoro #: G0617617|Mfr #: 1WNK1

$1.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0617617 Mfr #: 1WNK1
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Durometer Rating: Medium HardItem: O-Ring
Color: BlackSAE or Metric: SAE
Durometer: 70 Shore ATemp. Range: -65 Degrees to 300 Degrees F
Outside Dia.: 0.505"Material: EPDM
Nominal Inside Dia.: 5/16"Nominal Outside Dia.: 1/2"
Nominal Width: 3/32"AS568 Dash Number: 109
Actual Width: 0.103"Actual Inside Dia.: 0.299"
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 109, Actual Width 0.103 In., Actual Inside Dia. 0.299 In., Outside Dia. 0.505 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 5/16 In., Nominal Outside Dia. 1/2 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.