O-Ring, Dash 109, Silicone, 0.1 In., PK100

VALUE BRAND| Zoro #: G0449644| Mfr #: 1REJ8

$3.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0449644 Mfr #: 1REJ8
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoX-Ray Detectable: No
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Width: 3/32"
Durometer (Hardness) Rating: Medium HardDash Number: 109
Actual Width: 0.103"Actual Inside Dia.: 0.299"
Cross Section Shape: RoundDurometer: 70 Shore A
O-Ring Material: SiliconeMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Actual Outside Dia.: 0.505"Temp. Range: -65 Degrees to 450 Degrees F
Nominal Inside Dia.: 3/8"Color: Red
Nominal Outside Dia.: 9/16"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 In., Nominal Width 3/32 In., Actual Inside Dia. 0.299 In., Actual Width 0.103 In., Dash Number 109, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 9/16 In., Actual Outside Dia. 0.505 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.