O-Ring, Dash 110, Buna N, 0.1 In., PK100

VALUE BRAND |Zoro #: G2239492|Mfr #: 2KAJ1

$2.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2239492 Mfr #: 2KAJ1
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingColor: Black
SAE or Metric: SAENominal Width: 3/32"
AS568 Dash Number: 110Actual Width: 0.103"
Actual Inside Dia.: 0.362"Temp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 0.568"Material: Buna N
Nominal Inside Dia.: 3/8"Nominal Outside Dia.: 9/16"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 110, Actual Width 0.103 In., Actual Inside Dia. 0.362 In., Outside Dia. 0.568 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 3/8 In., Nominal Outside Dia. 9/16 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.