DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

O-Ring, Dash 110, Silicone, 0.1 In., PK100

VALUE BRAND| Zoro #: G1400892| Mfr #: 1REJ9

$3.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1400892 Mfr #: 1REJ9
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.103"
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: RedX-Ray Detectable: No
O-Ring Material: SiliconeNominal Width: 3/32"
Temp. Range: -65 Degrees to 450 Degrees FActual Outside Dia.: 0.568"
Nominal Inside Dia.: 3/8"Nominal Outside Dia.: 9/16"
Dash Number: 110Actual Inside Dia.: 0.362"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 In., Nominal Width 3/32 In., Actual Inside Dia. 0.362 In., Actual Width 0.103 In., Dash Number 110, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 9/16 In., Actual Outside Dia. 0.568 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.