DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

O-Ring, Dash 111, Silicone, 0.1 In., PK100

VALUE BRAND| Zoro #: G0256636| Mfr #: 1REK1

$3.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0256636 Mfr #: 1REK1
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoNominal Outside Dia.: 5/8"
X-Ray Detectable: NoDurometer (Hardness) Rating: Medium Hard
Dash Number: 111Actual Width: 0.103"
Actual Inside Dia.: 0.424"Cross Section Shape: Round
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
O-Ring Material: SiliconeTemp. Range: -65 Degrees to 450 Degrees F
Actual Outside Dia.: 0.630"Color: Red
Nominal Inside Dia.: 7/16"Nominal Width: 3/32"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 In., Nominal Width 3/32 In., Actual Inside Dia. 0.424 In., Actual Width 0.103 In., Dash Number 111, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 5/8 In., Actual Outside Dia. 0.630 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.