Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

O-Ring, Dash 112, Silicone, 0.1 In., PK100

VALUE BRAND| Zoro #: G1395353| Mfr #: 1REK2

$2.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 70 Shore A
Dash Number: 112
O-Ring Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395353 Mfr #: 1REK2
Durometer: 70 Shore ADash Number: 112
O-Ring Material: SiliconeSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 0.693"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterColor: Red
Nominal Outside Dia.: 11/16"Actual Width: 0.103"
Actual Inside Dia.: 0.487"Temp. Range: -65 Degrees to 450 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedNominal Inside Dia.: 1/2"
Nominal Width: 3/32"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 In., Nominal Width 3/32 In., Actual Inside Dia. 0.487 In., Actual Width 0.103 In., Dash Number 112, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 3/4 In., Actual Outside Dia. 0.693 In., Temp. Range -65 Degrees to 450 Degrees F

Reviews