JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

O-Ring, Dash 113, Buna N, 0.1 In., PK10

VALUE BRAND| Zoro #: G1654922| Mfr #: 5JJR7

$1.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1654922 Mfr #: 5JJR7
Cross Section Shape: RoundO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Temp. Range: -40 Degrees to 250 Degrees FDurometer (Hardness) Rating: Medium Hard
Color: BlackX-Ray Detectable: No
O-Ring Material: Buna NActual Width: 0.103"
Nominal Width: 3/32"Metal Detectable: No
Durometer: 70 Shore ASystem of Measurement: Inch
Item: O-ringMeets/Exceeds: SAE J200, ASTM D2000
Actual Outside Dia.: 0.755"Nominal Inside Dia.: 9/16"
Nominal Outside Dia.: 3/4"Dash Number: 113
Actual Inside Dia.: 0.549"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 In., Nominal Width 1/16 In., Actual Inside Dia. 0.549 In., Actual Width 0.103 In., Dash Number 113, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3/4 In., Actual Outside Dia. 0.755 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.