O-Ring, Dash 113, EPDM, 0.1 In., PK100

VALUE BRAND| Zoro #: G0318726| Mfr #: 1WNK5

$2.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318726 Mfr #: 1WNK5
Cross Section Shape: RoundItem: O-Ring
System of Measurement: InchMetal Detectable: No
X-Ray Detectable: NoO-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
O-Ring Material: EPDMTemp. Range: -65 Degrees to 300 Degrees F
Actual Outside Dia.: 0.755"Color: Black
Nominal Inside Dia.: 9/16"Nominal Outside Dia.: 3/4"
Nominal Width: 3/32"Durometer (Hardness) Rating: Medium Hard
Dash Number: 113Actual Width: 0.103"
Actual Inside Dia.: 0.549"Durometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Country of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 In., Nominal Width 3/32 In., Actual Inside Dia. 0.549 In., Actual Width 0.103 In., Dash Number 113, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3/4 In., Actual Outside Dia. 0.755 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.