O-Ring, Dash 114, Buna N, 0.1 In., PK100

VALUE BRAND |Zoro #: G1410096|Mfr #: 2KAJ9

$3.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1410096 Mfr #: 2KAJ9
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingColor: Black
SAE or Metric: SAENominal Inside Dia.: 5/8"
Nominal Outside Dia.: 13/16"Nominal Width: 3/32"
AS568 Dash Number: 114Actual Width: 0.103"
Actual Inside Dia.: 0.612"Temp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 0.818"Material: Buna N
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 114, Actual Width 0.103 In., Actual Inside Dia. 0.612 In., Outside Dia. 0.818 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 5/8 In., Nominal Outside Dia. 13/16 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.