JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

O-Ring, Dash 114, Silicone, 0.1 In., PK100

VALUE BRAND| Zoro #: G2067161| Mfr #: 1REK4

$5.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067161 Mfr #: 1REK4
X-Ray Detectable: NoMetal Detectable: No
System of Measurement: InchItem: O-ring
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterDash Number: 114
Actual Width: 0.103"Actual Inside Dia.: 0.612"
Cross Section Shape: RoundDurometer: 70 Shore A
O-Ring Material: SiliconeMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Actual Outside Dia.: 0.818"Temp. Range: -65 Degrees to 450 Degrees F
Nominal Inside Dia.: 5/8"Color: Red
Nominal Outside Dia.: 13/16"Nominal Width: 3/32"
Durometer (Hardness) Rating: Medium HardCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 In., Nominal Width 3/32 In., Actual Inside Dia. 0.612 In., Actual Width 0.103 In., Dash Number 114, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 7/8 In., Actual Outside Dia. 0.818 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.