O-Ring, Dash 115, Buna N, 0.1 In., PK10

VALUE BRAND| Zoro #: G0751012| Mfr #: 5JJR9

$1.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0751012 Mfr #: 5JJR9
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterO-Ring Material: Buna N
Nominal Width: 3/32"Durometer (Hardness) Rating: Medium Hard
Actual Width: 0.103"Meets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -40 Degrees to 250 Degrees FCross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Color: BlackDurometer: 70 Shore A
Item: O-ringMetal Detectable: No
Actual Inside Dia.: 0.674"Actual Outside Dia.: 0.880"
Nominal Inside Dia.: 11/16"Nominal Outside Dia.: 7/8"
Dash Number: 115Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 In., Nominal Width 1/16 In., Actual Inside Dia. 0.674 In., Actual Width 0.103 In., Dash Number 115, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7/8 In., Actual Outside Dia. 0.880 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.