JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

O-Ring, Dash 116, Buna N, 0.1 In., PK10

VALUE BRAND| Zoro #: G0823715| Mfr #: 5JJT0

$1.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0823715 Mfr #: 5JJT0
Color: BlackCross Section Shape: Round
O-Ring Material: Buna NSystem of Measurement: Inch
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Temp. Range: -40 Degrees to 250 Degrees FO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Meets/Exceeds: SAE J200, ASTM D2000Nominal Width: 3/32"
Metal Detectable: NoX-Ray Detectable: No
Durometer: 70 Shore AActual Width: 0.103"
Nominal Inside Dia.: 3/4"Nominal Outside Dia.: 15/16"
Dash Number: 116Actual Inside Dia.: 0.737"
Actual Outside Dia.: 0.943"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 In., Nominal Width 1/16 In., Actual Inside Dia. 0.737 In., Actual Width 0.103 In., Dash Number 116, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 15/16 In., Actual Outside Dia. 0.943 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.