O-Ring, Dash 116, PU, 0.1 In., PK10

VALUE BRAND| Zoro #: G0424916| Mfr #: 1WHB4

$10.17 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 3/4"
Actual Inside Dia.: 0.737"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424916 Mfr #: 1WHB4
Nominal Inside Dia.: 3/4"Actual Inside Dia.: 0.737"
Color: BlackMetal Detectable: No
Nominal Width: 3/32"O-Ring Material: Polyurethane
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -40 Degrees to 180 Degrees FNominal Outside Dia.: 15/16"
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Actual Width: 0.103"O-Ring Material Compatibility: Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Actual Outside Dia.: 0.943"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 116Country of Origin (subject to change): China

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 In., Nominal Width 1/8 In., Actual Inside Dia. 0.737 In., Actual Width 0.103 In., Dash Number 116, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-1/4 In., Actual Outside Dia. 0.943 In., Temp. Range -40 Degrees to 180 Degrees F, Package Quantity 10

Reviews