LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

O-Ring, Dash 117, Silicone, 0.1 In., PK50

VALUE BRAND| Zoro #: G1726812| Mfr #: U38883.009.0081

$3.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726812 Mfr #: U38883.009.0081
Durometer: 70 Shore AO-Ring Material: Silicone
Color: RedX-Ray Detectable: No
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedDurometer (Hardness) Rating: Medium Hard
Cross Section Shape: RoundMetal Detectable: No
Nominal Width: 3/32"O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Actual Width: 0.103"Temp. Range: -65 Degrees to 450 Degrees F
Item: O-ringSystem of Measurement: Inch
Actual Outside Dia.: 1.005"Nominal Inside Dia.: 13/16"
Nominal Outside Dia.: 1"Dash Number: 117
Actual Inside Dia.: 0.799"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 In., Nominal Width 3/32 In., Actual Inside Dia. 0.799 In., Actual Width 0.103 In., Dash Number 117, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 1 In., Actual Outside Dia. 1.005 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.