O-Ring, Dash 121, Buna N, 0.1 In., PK100

VALUE BRAND| Zoro #: G1682046| Mfr #: 1KFL9

$3.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1682046 Mfr #: 1KFL9
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterActual Width: 0.103"
Item: O-ringMeets/Exceeds: SAE J200, ASTM D2000
Nominal Width: 3/32"O-Ring Material: Buna N
Cross Section Shape: RoundX-Ray Detectable: No
Metal Detectable: NoSystem of Measurement: Inch
Temp. Range: -40 Degrees to 250 Degrees FDurometer (Hardness) Rating: Medium Hard
Color: BlackDurometer: 70 Shore A
Actual Inside Dia.: 1.049"Actual Outside Dia.: 1.255"
Nominal Inside Dia.: 1-1/16"Nominal Outside Dia.: 1-1/4"
Dash Number: 121Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2-3/16 In., Nominal Width 3/32 In., Actual Inside Dia. 1.049 In., Actual Width 0.103 In., Dash Number 121, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2-3/8 In., Actual Outside Dia. 1.255 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.