O-Ring, Dash 123, Buna N, 0.1 In., PK50

VALUE BRAND| Zoro #: G0929171| Mfr #: 2KAL9

$3.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0929171 Mfr #: 2KAL9
Cross Section Shape: RoundItem: O-Ring
System of Measurement: InchMetal Detectable: No
X-Ray Detectable: NoO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Dash Number: 123Actual Width: 0.103"
Actual Inside Dia.: 1.174"Durometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000O-Ring Material: Buna N
Temp. Range: -25 Degrees to 250 Degrees FActual Outside Dia.: 1.380"
Color: BlackNominal Inside Dia.: 1"
Nominal Outside Dia.: 1-3/16"Nominal Width: 3/32"
Durometer (Hardness) Rating: Very HardCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 In., Nominal Width 3/32 In., Actual Inside Dia. 1.174 In., Actual Width 0.103 In., Dash Number 123, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-3/16 In., Actual Outside Dia. 1.380 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.