JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

O-Ring, Dash 126, Buna N, 0.1 In., PK50

VALUE BRAND| Zoro #: G2222543| Mfr #: 2KAN6

$5.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2222543 Mfr #: 2KAN6
System of Measurement: InchNominal Outside Dia.: 1-9/16"
Cross Section Shape: RoundX-Ray Detectable: No
Metal Detectable: NoItem: O-ring
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterActual Outside Dia.: 1.568"
Nominal Inside Dia.: 1-3/8"Nominal Width: 3/32"
Durometer (Hardness) Rating: Very HardDash Number: 126
Actual Width: 0.103"Actual Inside Dia.: 1.362"
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -25 Degrees to 250 Degrees FO-Ring Material: Buna N
Color: BlackCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1-1/4 In., Nominal Width 3/32 In., Actual Inside Dia. 1.362 In., Actual Width 0.103 In., Dash Number 126, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-7/16 In., Actual Outside Dia. 1.568 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.