Zoro Select
O-Ring, Dash 127, Viton, 0.1 In., PK25
Mfr # U38871.009.0143
Zoro # G0638093
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 127
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 221, Viton, 0.13 In., PK25 U38871.012.0143
- ZORO SELECT O-Ring, Buna N, 13.3mm OD, PK100 1RJB4
- ZORO SELECT O-Ring, Buna N, Dash 355, 5-1/4, 5.645, PK2 U38805.018.0525
- ZORO SELECT O-Ring, Dash 353, Buna N, 0.21 In., PK5 U38801.018.0500
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 1RGH8
- ZORO SELECT Buna-N O-Ring, 4mm Wide 92mm ID, PK10 ZUSAH4X92
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 50 mm ID ZUSAQH2X50
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 23.5mm ID, PK10 ZUSAH2.5X23.5
- ZORO SELECT O-Rings, Metric, Round, EPDM, PK50 ZUSAE1X7
- ZORO SELECT O-Ring, Dash 360, Buna N, 0.21 In., PK5 U38801.018.0587
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 M38801.020.0370
- Zoro Select Individual & Bulk O-Rings