O-Ring, Dash 128, Silicone, 0.1 In., PK25

VALUE BRAND| Zoro #: G1010685| Mfr #: 181587

$3.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1010685 Mfr #: 181587
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.103"
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: RedX-Ray Detectable: No
O-Ring Material: SiliconeTemp. Range: -65 Degrees to 450 Degrees F
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterActual Outside Dia.: 1.693"
Nominal Inside Dia.: 1-1/2"Nominal Outside Dia.: 1-11/16"
Nominal Width: 3/32"Dash Number: 128
Actual Inside Dia.: 1.487"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/2 In., Nominal Width 3/32 In., Actual Inside Dia. 1.487 In., Actual Width 0.103 In., Dash Number 128, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 1-11/16 In., Actual Outside Dia. 1.693 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.