O-Ring, Dash 128, Viton, 0.1 In., PK25

VALUE BRAND| Zoro #: G2209557| Mfr #: U38871.009.0150

$9.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2209557 Mfr #: U38871.009.0150
X-Ray Detectable: NoItem: O-ring
Actual Width: 0.103"System of Measurement: Inch
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterO-Ring Material: Viton
Metal Detectable: NoNominal Width: 3/32"
Durometer: 75 Shore ATemp. Range: -15 Degrees to 400 Degrees F
Color: BlackMeets/Exceeds: SAE J200, ASTM D2000
Durometer (Hardness) Rating: Medium HardCross Section Shape: Round
Actual Outside Dia.: 1.693"Nominal Inside Dia.: 1-1/2"
Nominal Outside Dia.: 1-11/16"Dash Number: 128
Actual Inside Dia.: 1.487"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/2 In., Nominal Width 3/32 In., Actual Inside Dia. 1.487 In., Actual Width 0.103 In., Dash Number 128, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-11/16 In., Actual Outside Dia. 1.693 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 25
Save 15%. Sign up for Z-mail.