O-Ring, Dash 130, Buna N, 0.1 In., PK50

VALUE BRAND |Zoro #: G0370517|Mfr #: 2KAP5

$6.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370517 Mfr #: 2KAP5
Cross Section Shape: RoundActual Width: 0.103"
Actual Inside Dia.: 1.612"Durometer Rating: Medium Hard
AS568 Dash Number: 130Nominal Inside Dia.: 1-5/8"
Item: O-RingNominal Outside Dia.: 1-13/16"
SAE or Metric: SAEOutside Dia.: 1.818"
Nominal Width: 3/32"Durometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -25 Degrees to 250 Degrees F
Material: Buna NColor: Black
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 130, Actual Width 0.103 In., Actual Inside Dia. 1.612 In., Outside Dia. 1.818 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 1-5/8 In., Nominal Outside Dia. 1-13/16 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.