O-Ring, Dash 133, Silicone, 0.1 In., PK25

VALUE BRAND| Zoro #: G1390453| Mfr #: 1REN5

$4.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1390453 Mfr #: 1REN5
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.103"
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: RedX-Ray Detectable: No
O-Ring Material: SiliconeNominal Width: 3/32"
Temp. Range: -65 Degrees to 450 Degrees FActual Outside Dia.: 2.005"
Nominal Inside Dia.: 1-13/16"Nominal Outside Dia.: 2"
Dash Number: 133Actual Inside Dia.: 1.799"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-13/16 In., Nominal Width 3/32 In., Actual Inside Dia. 1.799 In., Actual Width 0.103 In., Dash Number 133, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 2 In., Actual Outside Dia. 2.005 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.