O-Ring, Dash 135, Buna N, 0.1 In., PK50

VALUE BRAND |Zoro #: G0289371|Mfr #: 2KAR6

$6.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0289371 Mfr #: 2KAR6
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingColor: Black
SAE or Metric: SAEOutside Dia.: 2.131"
Material: Buna NNominal Inside Dia.: 1-15/16"
Nominal Outside Dia.: 2-7/8"Nominal Width: 3/32"
AS568 Dash Number: 135Actual Width: 0.103"
Actual Inside Dia.: 1.925"Temp. Range: -25 Degrees to 250 Degrees F
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 135, Actual Width 0.103 In., Actual Inside Dia. 1.925 In., Outside Dia. 2.131 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 1-15/16 In., Nominal Outside Dia. 2-7/8 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.