Gift buying made easy: Shop Zoro.com Gift Certificates

O-Ring, Dash 137, EPDM, 0.1 In., PK25

VALUE BRAND| Zoro #: G2208552| Mfr #: 1WNP2

$2.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208552 Mfr #: 1WNP2
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoActual Inside Dia.: 2.050"
Durometer: 70 Shore ATemp. Range: -65 Degrees to 300 Degrees F
O-Ring Material: EPDMActual Outside Dia.: 2.256"
Nominal Inside Dia.: 2-1/16"Nominal Outside Dia.: 2-1/4"
Nominal Width: 3/32"Durometer (Hardness) Rating: Medium Hard
Dash Number: 137Actual Width: 0.103"
Country of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2-1/16 In., Nominal Width 3/32 In., Actual Inside Dia. 2.050 In., Actual Width 0.103 In., Dash Number 137, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2-1/4 In., Actual Outside Dia. 2.256 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.