O-Ring, Dash 140, EPDM, 0.1 In., PK25

VALUE BRAND |Zoro #: G0682762|Mfr #: 1WNP5

$2.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0682762 Mfr #: 1WNP5
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Durometer Rating: Medium HardItem: O-Ring
Color: BlackSAE or Metric: SAE
Nominal Width: 3/32"AS568 Dash Number: 140
Actual Width: 0.103"Actual Inside Dia.: 2.237"
Durometer: 70 Shore ATemp. Range: -65 Degrees to 300 Degrees F
Outside Dia.: 2.443"Material: EPDM
Nominal Inside Dia.: 2-1/4"Nominal Outside Dia.: 2-7/16"
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 140, Actual Width 0.103 In., Actual Inside Dia. 2.237 In., Outside Dia. 2.443 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 2-1/4 In., Nominal Outside Dia. 2-7/16 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.