KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, Dash 141, Buna N, 0.1 In., PK50

VALUE BRAND| Zoro #: G0798996| Mfr #: 2KAT9

$6.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 2-5/16"
Actual Inside Dia.: 2.300"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798996 Mfr #: 2KAT9
Nominal Inside Dia.: 2-5/16"Actual Inside Dia.: 2.300"
Color: BlackMetal Detectable: No
Nominal Width: 3/32"O-Ring Material: Buna N
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -25 Degrees to 250 Degrees FNominal Outside Dia.: 2-1/2"
Item: O-ringDurometer (Hardness) Rating: Very Hard
Actual Width: 0.103"O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Actual Outside Dia.: 2.506"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 141Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2-1/4 In., Nominal Width 3/32 In., Actual Inside Dia. 2.300 In., Actual Width 0.103 In., Dash Number 141, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2-7/16 In., Actual Outside Dia. 2.506 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 50

Reviews