O-Ring, Dash 143, EPDM, 0.1 In., PK25

VALUE BRAND |Zoro #: G1925673|Mfr #: 1WNP8

$3.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1925673 Mfr #: 1WNP8
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Durometer Rating: Medium HardItem: O-Ring
Color: BlackSAE or Metric: SAE
Actual Inside Dia.: 2.425"Durometer: 70 Shore A
Temp. Range: -65 Degrees to 300 Degrees FOutside Dia.: 2.631"
Material: EPDMNominal Inside Dia.: 2-7/16"
Nominal Outside Dia.: 2-5/8"Nominal Width: 3/32"
AS568 Dash Number: 143Actual Width: 0.103"
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 143, Actual Width 0.103 In., Actual Inside Dia. 2.425 In., Outside Dia. 2.631 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 2-7/16 In., Nominal Outside Dia. 2-5/8 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.