O-Ring, Dash 145, Buna N, 0.1 In., PK50

VALUE BRAND| Zoro #: G1622932| Mfr #: 2KAU8

$8.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622932 Mfr #: 2KAU8
Item: O-ringMetal Detectable: No
X-Ray Detectable: NoDurometer: 90 Shore A
Cross Section Shape: RoundDurometer (Hardness) Rating: Very Hard
Meets/Exceeds: SAE J200, ASTM D2000Color: black
System of Measurement: InchO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
O-Ring Material: Buna NActual Outside Dia.: 2.756"
Nominal Inside Dia.: 2-9/16"Nominal Outside Dia.: 2-3/4"
Nominal Width: 3/32"Dash Number: 145
Actual Width: 0.103"Actual Inside Dia.: 2.550"
Temp. Range: -25 Degrees to 250 Degrees FCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2-1/2 In., Nominal Width 3/32 In., Actual Inside Dia. 2.550 In., Actual Width 0.103 In., Dash Number 145, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2-11/16 In., Actual Outside Dia. 2.756 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 50
Save 15%. Sign up for Z-mail.