O-Ring, Dash 146, Buna N, 0.1 In., PK50

VALUE BRAND| Zoro #: G1436206| Mfr #: 1KJL7

$4.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1436206 Mfr #: 1KJL7
Actual Width: 0.103"Durometer: 70 Shore A
Durometer (Hardness) Rating: Medium HardMetal Detectable: No
X-Ray Detectable: NoItem: O-ring
Nominal Width: 3/32"O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Color: blackCross Section Shape: Round
Temp. Range: -40 Degrees to 250 Degrees FO-Ring Material: Buna N
Meets/Exceeds: SAE J200, ASTM D2000System of Measurement: Inch
Actual Outside Dia.: 2.818"Nominal Inside Dia.: 2-5/8"
Nominal Outside Dia.: 2-13/16"Dash Number: 146
Actual Inside Dia.: 2.612"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/16 In., Nominal Width 1/16 In., Actual Inside Dia. 2.612 In., Actual Width 0.103 In., Dash Number 146, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3/16 In., Actual Outside Dia. 2.818 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.