JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

O-Ring, Dash 153, EPDM, 0.1 In., PK25

VALUE BRAND| Zoro #: G2008011| Mfr #: 1CGH8

$5.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008011 Mfr #: 1CGH8
X-Ray Detectable: NoDash Number: 153
Nominal Inside Dia.: 3-1/2"Meets/Exceeds: SAE J200, ASTM D2000
Color: BlackItem: O-ring
Nominal Outside Dia.: 3-11/16"Actual Outside Dia.: 3.693"
System of Measurement: InchActual Width: 0.103"
Cross Section Shape: RoundNominal Width: 3/32"
Metal Detectable: NoActual Inside Dia.: 3.487"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterO-Ring Material: EPDM
Durometer (Hardness) Rating: Medium HardDurometer: 70 Shore A
Temp. Range: -65 Degrees to 300 Degrees FCountry of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 In., Nominal Width 3/32 In., Actual Inside Dia. 3.487 In., Actual Width 0.103 In., Dash Number 153, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 5-3/16 In., Actual Outside Dia. 3.693 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 25
Save 15%. Sign up for Z-mail.