O-Ring, Dash 161, Silicone, 0.1 In., PK5

VALUE BRAND| Zoro #: G0322761| Mfr #: 1RET6

$4.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322761 Mfr #: 1RET6
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.103"
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: RedX-Ray Detectable: No
O-Ring Material: SiliconeTemp. Range: -65 Degrees to 450 Degrees F
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Width: 3/32"
Dash Number: 161Actual Inside Dia.: 5.487"
Actual Outside Dia.: 5.693"Nominal Inside Dia.: 6-3/4"
Nominal Outside Dia.: 6-15/16"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6-3/4 In., Nominal Width 3/32 In., Actual Inside Dia. 5.487 In., Actual Width 0.103 In., Dash Number 161, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 6-15/16 In., Actual Outside Dia. 5.693 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.