O-Ring, Dash 169, Buna N, 0.1 In., PK10

VALUE BRAND |Zoro #: G0615562|Mfr #: 2KCA2

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0615562 Mfr #: 2KCA2
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingMaterial: Buna N
Color: BlackSAE or Metric: SAE
Temp. Range: -25 Degrees to 250 Degrees FOutside Dia.: 7.693"
Nominal Inside Dia.: 7-1/2"Nominal Outside Dia.: 7-11/16"
Nominal Width: 3/32"AS568 Dash Number: 169
Actual Width: 0.103"Actual Inside Dia.: 7.487"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 169, Actual Width 0.103 In., Actual Inside Dia. 7.487 In., Outside Dia. 7.693 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 7-1/2 In., Nominal Outside Dia. 7-11/16 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.