PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

O-Ring, Dash 169, Buna N, 0.1 In., PK25

VALUE BRAND| Zoro #: G0951221| Mfr #: 1KLB3

$9.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951221 Mfr #: 1KLB3
Temp. Range: -40 Degrees to 250 Degrees FO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Meets/Exceeds: SAE J200, ASTM D2000O-Ring Material: Buna N
Item: O-ringNominal Width: 3/32"
System of Measurement: InchActual Width: 0.103"
Metal Detectable: NoColor: Black
Durometer (Hardness) Rating: Medium HardDurometer: 70 Shore A
Cross Section Shape: RoundX-Ray Detectable: No
Nominal Inside Dia.: 7-1/2"Nominal Outside Dia.: 7-11/16"
Dash Number: 169Actual Inside Dia.: 7.487"
Actual Outside Dia.: 7.693"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7-1/2 In., Nominal Width 3/32 In., Actual Inside Dia. 7.487 In., Actual Width 0.103 In., Dash Number 169, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7-11/16 In., Actual Outside Dia. 7.693 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 25

Product Reviews