O-Ring, Dash 203, Buna N, 0.13 In., PK50

VALUE BRAND |Zoro #: G2427311|Mfr #: 2KCD8

$2.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2427311 Mfr #: 2KCD8
Durometer Rating: Medium HardItem: O-Ring
Nominal Outside Dia.: 9/16"SAE or Metric: SAE
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -25 Degrees to 250 Degrees FOutside Dia.: 0.574"
Material: Buna NNominal Inside Dia.: 5/16"
Color: BlackNominal Width: 1/8"
AS568 Dash Number: 203Actual Width: 0.139"
Actual Inside Dia.: 0.296"Cross Section Shape: Round
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 203, Actual Width 0.139 In., Actual Inside Dia. 0.296 In., Outside Dia. 0.574 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 5/16 In., Nominal Outside Dia. 9/16 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.