O-Ring, Dash 205, Buna N, 0.13 In., PK100

VALUE BRAND |Zoro #: G1990737|Mfr #: 1KLC8

$2.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1990737 Mfr #: 1KLC8
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.139"
Durometer Rating: Medium HardItem: O-Ring
Material: Buna NColor: Black
SAE or Metric: SAENominal Width: 1/8"
Temp. Range: -40 Degrees to 250 Degrees FNominal Inside Dia.: 7/16"
Nominal Outside Dia.: 11/16"AS568 Dash Number: 205
Actual Inside Dia.: 0.421"Outside Dia.: 0.699"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 205, Actual Width 0.139 In., Actual Inside Dia. 0.421 In., Outside Dia. 0.699 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 7/16 In., Nominal Outside Dia. 11/16 In., Color Black, Temp. Range -40 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.