O-Ring, Dash 206, Buna N, 0.13 In., PK100

VALUE BRAND| Zoro #: G1471233| Mfr #: 1KLC9

$2.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471233 Mfr #: 1KLC9
Color: BlackMeets/Exceeds: SAE J200, ASTM D2000
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Nominal Width: 1/8"Temp. Range: -40 Degrees to 250 Degrees F
O-Ring Material: Buna NO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
System of Measurement: InchActual Width: 0.139"
Cross Section Shape: RoundX-Ray Detectable: No
Item: O-ringDurometer: 70 Shore A
Nominal Inside Dia.: 1/2"Nominal Outside Dia.: 3/4"
Dash Number: 206Actual Inside Dia.: 0.484"
Actual Outside Dia.: 0.762"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 In., Nominal Width 1/8 In., Actual Inside Dia. 0.484 In., Actual Width 0.139 In., Dash Number 206, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3/4 In., Actual Outside Dia. 0.762 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.