O-Ring, Dash 206, Buna N, 0.13 In., PK50

VALUE BRAND |Zoro #: G1215514|Mfr #: 2KCE5

$2.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1215514 Mfr #: 2KCE5
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 3/4"
SAE or Metric: SAETemp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 0.762"Material: Buna N
Color: BlackNominal Inside Dia.: 1/2"
Nominal Width: 1/8"AS568 Dash Number: 206
Actual Width: 0.139"Actual Inside Dia.: 0.484"
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 206, Actual Width 0.139 In., Actual Inside Dia. 0.484 In., Outside Dia. 0.762 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 1/2 In., Nominal Outside Dia. 3/4 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.