O-Ring, Dash 207, Buna N, 0.13 In., PK50

VALUE BRAND |Zoro #: G1097485|Mfr #: 2KCE7

$2.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097485 Mfr #: 2KCE7
Durometer Rating: Medium HardItem: O-Ring
Nominal Outside Dia.: 13/16"SAE or Metric: SAE
Nominal Width: 1/8"AS568 Dash Number: 207
Actual Width: 0.139"Actual Inside Dia.: 0.546"
Cross Section Shape: RoundDurometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 0.824"Material: Buna N
Nominal Inside Dia.: 9/16"Color: Black
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 207, Actual Width 0.139 In., Actual Inside Dia. 0.546 In., Outside Dia. 0.824 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 9/16 In., Nominal Outside Dia. 13/16 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.