O-Ring, Dash 207, Silicone, 0.13 In., PK50

VALUE BRAND| Zoro #: G1683902| Mfr #: 1REW3

$3.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683902 Mfr #: 1REW3
Color: redMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Actual Width: 0.139"System of Measurement: Inch
Durometer (Hardness) Rating: Medium HardX-Ray Detectable: No
Cross Section Shape: RoundMetal Detectable: No
Temp. Range: -65 Degrees to 450 Degrees FItem: O-ring
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterO-Ring Material: Silicone
Nominal Width: 1/8"Durometer: 70 Shore A
Nominal Outside Dia.: 13/16"Dash Number: 207
Actual Inside Dia.: 0.546"Actual Outside Dia.: 0.824"
Nominal Inside Dia.: 9/16"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 In., Nominal Width 1/8 In., Actual Inside Dia. 0.546 In., Actual Width 0.139 In., Dash Number 207, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 1-1/16 In., Actual Outside Dia. 0.824 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.