O-Ring, Dash 208, Buna N, 0.13 In., PK50

VALUE BRAND| Zoro #: G2052443| Mfr #: 2KCE9

$2.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2052443 Mfr #: 2KCE9
Cross Section Shape: RoundItem: O-ring
System of Measurement: InchMetal Detectable: No
Nominal Outside Dia.: 7/8"X-Ray Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Width: 1/8"
Durometer (Hardness) Rating: Very HardDash Number: 208
Actual Width: 0.139"Actual Inside Dia.: 0.609"
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -25 Degrees to 250 Degrees FO-Ring Material: Buna N
Color: blackActual Outside Dia.: 0.887"
Nominal Inside Dia.: 5/8"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9/16 In., Nominal Width 1/8 In., Actual Inside Dia. 0.609 In., Actual Width 0.139 In., Dash Number 208, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 13/16 In., Actual Outside Dia. 0.887 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.