O-Ring, Dash 208, Silicone, 0.13 In., PK50

VALUE BRAND |Zoro #: G2389676|Mfr #: 1REW4

$3.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389676 Mfr #: 1REW4
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 7/8"
SAE or Metric: SAEActual Inside Dia.: 0.609"
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Temp. Range: -65 Degrees to 450 Degrees FOutside Dia.: 0.887"
Material: SiliconeColor: Red
Nominal Inside Dia.: 5/8"Nominal Width: 1/8"
AS568 Dash Number: 208Actual Width: 0.139"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 208, Actual Width 0.139 In., Actual Inside Dia. 0.609 In., Outside Dia. 0.887 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 5/8 In., Nominal Outside Dia. 7/8 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.