O-Ring, Dash 210, EPDM, 0.13 In., PK50

VALUE BRAND |Zoro #: G0986727|Mfr #: 250263

$2.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0986727 Mfr #: 250263
Durometer Rating: Medium HardItem: O-Ring
Nominal Outside Dia.: 1"SAE or Metric: SAE
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -65 Degrees to 300 Degrees F
Outside Dia.: 1.012"Material: EPDM
Nominal Inside Dia.: 3/4"Color: Black
Nominal Width: 1/8"AS568 Dash Number: 210
Actual Width: 0.139"Actual Inside Dia.: 0.734"
Cross Section Shape: RoundDurometer: 70 Shore A
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 210, Actual Width 0.139 In., Actual Inside Dia. 0.734 In., Outside Dia. 1.012 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 3/4 In., Nominal Outside Dia. 1 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.