O-Ring, Dash 210, Viton, 0.13 In., PK25

VALUE BRAND| Zoro #: G1427501| Mfr #: U38871.012.0075

$7.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Item: O-ring
Temp. Range: -15 Degrees to 400 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1427501 Mfr #: U38871.012.0075
Durometer: 75 Shore ATemp. Range: -15 Degrees to 400 Degrees F
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterNominal Width: 1/8"
O-Ring Material: VitonCross Section Shape: Round
Durometer (Hardness) Rating: Medium HardMeets/Exceeds: SAE J200, ASTM D2000
X-Ray Detectable: NoMetal Detectable: No
Color: BlackItem: O-ring
Actual Width: 0.139"System of Measurement: Inch
Nominal Inside Dia.: 3/4"Nominal Outside Dia.: 1"
Dash Number: 210Actual Inside Dia.: 0.734"
Actual Outside Dia.: 1.012"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 In., Nominal Width 1/8 In., Actual Inside Dia. 0.734 In., Actual Width 0.139 In., Dash Number 210, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1 In., Actual Outside Dia. 1.012 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 25

Product Reviews