O-Ring, Dash 211, EPDM, 0.13 In., PK50

VALUE BRAND |Zoro #: G2254262|Mfr #: 1CGN8

$2.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254262 Mfr #: 1CGN8
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.139"
Durometer Rating: Medium HardItem: O-Ring
Material: EPDMColor: Black
SAE or Metric: SAENominal Width: 1/8"
Temp. Range: -65 Degrees to 300 Degrees FNominal Inside Dia.: 13/16"
Nominal Outside Dia.: 1-1/16"AS568 Dash Number: 211
Actual Inside Dia.: 0.796"Outside Dia.: 1.074"
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 211, Actual Width 0.139 In., Actual Inside Dia. 0.796 In., Outside Dia. 1.074 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/8 In., Nominal Inside Dia. 13/16 In., Nominal Outside Dia. 1-1/16 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.